EATON 208281 CONT AUX SIDE MNT FORDILM3 M80-820
Description
Contact auxiliary side mounting 1NO-1NC for DILM3 M80-820.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Voltage Rating | 500 VAC | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 2 | Amperage Rating | 10 A |
Conductor Size | 18 -14 AWG Solid or Stranded | Terminal Type | Screw |
Mounting Type | Side | For Use With | DILM250, DILH2600, DILDC300, DILDC600 Contactors |
Standards | IEC/EN 60947, VDE 0660, UL, CSA, UL File No E29184, CSA Certified in File No. 012528, UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |