Abbotsford
kmlnhie11pkz0

EATON 082882 CONT AUX TOP MNT 1NO/1NCFOR PKZM0

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:082882

Description

Standard auxiliary contact can be mounted to the top of motor protectors beginning with serial no. 01 or higher. 45mm width of the motor protector remains unchanged.

Specifications

Brand Name Eaton Item Name Auxiliary Contact
Type Standard Voltage Rating 440 VAC, 250 VDC
Contact Configuration 1 NO, 1 NC Amperage Rating 1 A at 220 - 240 VAC, 2 A at 24 VDC
Conductor Size 18 -16 AWG Terminal Type Screw
For Use With PKZM01, PKZM0, PKZM4, PKZM0-T Circuit Breakers

Packages

1 - UNIT - 1