![sie3rh19211ca10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381487897.jpg?preset=medium)
Siemens Auxiliary Contactor 1NO Front Mount for 3RT102/3/4
Description
SIEP 3RH1921-1CA10 1NO TOP AUX CONT
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Voltage Rating | 690 V Insulation, 6 kV Surge |
Contact Configuration | 1 NO | Contact Rating | 6 A at 230 VAC |
Number of Poles | 1 | Size | S0-S12 |
Amperage Rating | 10 A | Conductor Size | (2) 20-16 AWG, (2) 18-14 AWG Stranded |
NEMA Rating | NEMA A600, Q600 | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Snap-On |
Dimensions | 10 mm W x 51 mm D x 38 mm H | For Use With | 3RT1 Contactor |
Standards | UL Listed, CSA, EAC, CCC, CE Certified | UPC | 754554398679 |
Packages
1 - UNIT - 1 |