![sie3rh19211ka20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339760678.jpg?preset=medium)
SIEMENS CANADA 3RH19211KA20 Siemens Auxiliary Contactor 2NO, Side Mount for size S3-S12
Description
SIEP 3RH1921-1KA20 2NO AUX CONT BLK
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Contact Switch Block | Type | 2nd Lateral |
Contact Configuration | 2 NO | Contact Rating | 6 kV |
Size | S3 | Amperage Rating | 6 A |
Terminal Type | Screw | Mounting Type | Top |
For Use With | 3RT/3RH Contactor | UPC | 754554416144 |
Packages
1 - UNIT - 1 |