
SIEMENS 3RH2911-1BA01 CONT AUX SW 1NC FRT 71/72 BELOW FOR 3RT2/3RH2
Description
Aux.switch block,front,1NC, curr.path 1NC, conn. f. below, f. cont. relays a. motor cont., sz s00 and s0, screw terminal 71 / 72
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Front |
Voltage Rating | 690 V | Contact Configuration | 1 NC |
Size | S00, S0, S2, S3 | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Snap-On |
Standards | RoHS Compliant | UPC | 662643909869 |
Packages
1 - UNIT - 1 |