
SIEMENS 3RH2911-1DA02 CONT AUX SW 2NC LEFTRIGHT FOR 3RT2.1 SCREW
Description
Laterally mountable auxiliary switch blocks mounting on the right or on the left. For use with size S00 3RT2 contactors.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Lateral |
Voltage Rating | 690 V | Contact Configuration | 2 NC |
Size | S00 | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Snap-On |
Standards | RoHS Compliant | UPC | 662643909883 |
Packages
1 - UNIT - 1 |