Abbotsford
sie3rh29111ha01

SIEMENS 3RH2911-1HA01 CONT AUX SW FRT 1NC SCRWTERM CONT 3RT2 RELY 3RH2

Price $37.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RH2911-1HA01

Description

SIRIUS Auxiliary switch block with screw terminals electrical connection and snap-on mounting for contactor relays or motor controller. IP20 degree of protection. -25 to 60°C operating temperature.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Voltage Rating 690 V
Contact Configuration 1 NC Size S00, S0, S2, S3
Enclosure Standard IP20 Terminal Type Screw
Mounting Type Snap-On Standards RoHS Compliant
UPC 662643910025

Packages

1 - UNIT - 1