
SIEMENS 3RH29111HA10 CONT AUX SW FRT 1NO SCRWTERM CONT 3RT2 RELY 3RH2
Description
Auxiliary switch blocks for snapping onto the front. For use with size S00 to S2 3RT2 contactors.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Voltage Rating | 690 V Insulation |
Contact Configuration | 1 NO | Size | S00, S0, S2, S3 |
Conductor Size | (2) 20-16 AWG, (2) 18-14 AWG Stranded | NEMA Rating | IP20 |
Terminal Type | Screw | Mounting Type | Snap-On |
UPC | 662643910056 |
Packages
1 - UNIT - 1 |