Abbotsford
sie3rh29111ha13

SIEMENS 3RH2911-1HA13 CONT AUX SW FRT 1NO+3NCSCRW TERM 3RT2 RELY 3RH2

Price $66.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RH2911-1HA13

Description

Auxiliary switch blocks for snapping onto the front. For use with size S00 to S2 3RT2 contactors.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Voltage Rating 690 V
Contact Configuration 1 NO, 3 NC Size S00, S0, S2, S3
Enclosure Standard IP20 Terminal Type Screw
Mounting Type Snap-On Standards RoHS Compliant
UPC 662643910087

Packages

1 - UNIT - 1