![sie3rh29111ha21](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575177.jpg?preset=medium)
SIEMENS 3RH2911-1HA21 CONT AUX SW FRT 2NO+1NCSCRW TERM 3RT2 RELY 3RH2
Description
Aux.switch block,front,2NO+1NC, curr.path 1NC, 1NO, 1NO, f. cont. relays a. motor cont., sz s00 and s0, screw terminal .1 / .2, .3 / .4, .3 / .4
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Front |
Voltage Rating | 690 V | Contact Configuration | 2 NO, 1 NC |
Size | S00, S0, S2, S3 | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Snap-On |
Standards | RoHS Compliant | UPC | 662643910100 |
Packages
1 - UNIT - 1 |