![sie3rh29111ha31](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575182.jpg?preset=medium)
SIEMENS 3RH2911-1HA31 CONT AUX SW FRT 3NO+1NCSCRW TERM 3RT2 RELY 3RH2
Description
SIRIUS Auxiliary switch block with screw terminals electrical connection and snap-on mounting for contactor relays or motor controller. IP20 degree of protection. -25 to 60°C operating temperature.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Voltage Rating | 690 V |
Contact Configuration | 3 NO, 1 NC | Size | S00, S0, S2, S3 |
Enclosure Standard | IP20 | Terminal Type | Screw |
Mounting Type | Snap-On | Standards | RoHS Compliant |
UPC | 662643910131 |
Packages
1 - UNIT - 1 |