
SIEMENS 3RH2911-1LA11 CONT AUX SW FRT 1NO+1NCCABLE ENT TOP 3RT2/3RH2
Description
Aux.switch block,front,1NO+1NC, curr.path 1NO, 1NC, conn.f.ab., f. cont. relays a. motor cont., sz s00 and s0, screw terminal 73 / 74, 81 / 82
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Front |
Voltage Rating | 690 V | Contact Configuration | 1 NO, 1 NC |
Size | S00, S0, S2, S3 | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Snap-On |
Standards | RoHS Compliant | UPC | 662643910148 |
Packages
1 - UNIT - 1 |