![sie3rh29112da02](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575200.jpg?preset=medium)
SIEMENS 3RH2911-2DA02 CONT AUX SW 2NC LEFTRIGHT FOR 3RT2.1 SPR
Description
Lateral aux.switch block,side, 2NC, curr.path 1NC, 1NC, for motor contactors, sz s00, spring-loaded terminal r 21/22, 31/32 l 41/42, 51/52
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Lateral |
Contact Configuration | 2 NC, 1 NC | Size | S00 |
Enclosure Standard | IP20 | Terminal Type | Spring |
Mounting Type | Snap-On | UPC | 662643910216 |
Packages
1 - UNIT - 1 |