
SIEMENS 3RH2911-2DA11 CONT AUX SW LAT 1NO+1NCRIGHT/LEFT 3RT2.1 SPR
Description
Lateral aux.switch block,side, 1NO+1NC, curr.path 1NC, 1NO, for motor contactors, sz s00, spring-loaded terminal r 21/22, 33/34 l 41/42, 53/54
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Lateral |
Contact Configuration | 1 NO, 2 NC | Size | S00 |
Enclosure Standard | IP20 | Terminal Type | Spring |
Mounting Type | Snap-On | Standards | RoHS Compliant |
UPC | 662643910223 |
Packages
1 - UNIT - 1 |