
SIEMENS 3RH2911-2DA20 CONT AUX SW LAT 2NO LEFTRIGHT 3RT2.1 SPR
Description
Lateral aux.switch block,side, 2NO, curr.path 1NO, 1NO, for motor contactors, sz s00, spring-loaded terminal r 23/24, 33/34 l 43/44, 53/54
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Lateral |
Contact Configuration | 2 NO | Size | S00 |
Enclosure Standard | IP20 | Terminal Type | Spring |
Mounting Type | Snap-On | UPC | 662643910230 |
Packages
1 - UNIT - 1 |