
SIEMENS 3RH2911-2HA02 CONT AUX SW FRT 2NC SPRTERM CONT 3RT2 RELY 3RH2
Description
Aux.switch block,front,2NC, curr.path 1NC, 1NC, f. cont. relays a. motor cont., sz s00 and s0, spring-loaded terminal .1 / .2, .1 / .2
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Front |
Contact Configuration | 2 NC | Size | S00, S0, S2, S3 |
Enclosure Standard | IP20 | Terminal Type | Spring |
Mounting Type | Snap-On | UPC | 662643910360 |
Packages
1 - UNIT - 1 |