![sie3rh29112ha03](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575221.jpg?preset=medium)
SIEMENS 3RH2911-2HA03 CONT AUX SW FRT 3NC SPRTERM CONT 3RT2 RELY 3RH2
Description
AUX.SWITCH BLOCK,FRONT,3NC, CURR.PATH: 1NC, 1NC, 1NC, F. CONT. RELAYS A. MOTOR CONT., SZ S00 AND S0, SPRING-LOADED TERMINAL .1 / .2, .1 / .2, .1 / .2
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Front |
Contact Configuration | 3 NC | Size | S00, S0, S2, S3 |
Enclosure Standard | IP20 | Terminal Type | Spring |
Mounting Type | Snap-On | UPC | 662643910377 |
Packages
1 - UNIT - 1 |