![sie3rh29112ha10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298575224.jpg?preset=medium)
SIEMENS 3RH2911-2HA10 CONT AUX SW FRT 1NO SPRTERM CONT 3RT2 RELY 3RH2
Description
Aux.switch block,front,1NO, curr.path 1NO, f. cont. relays a. motor cont., sz s00 and s0, spring-loaded terminal .3 / .4
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Front |
Contact Configuration | 1 NO | Size | S00, S0, S2, S3 |
Enclosure Standard | IP20 | Terminal Type | Spring |
Mounting Type | Snap-On | Standards | RoHS Compliant |
UPC | 662643910384 |
Packages
1 - UNIT - 1 |