
SIEMENS 3RH2911-2HA11 CONT AUX SW FRT 1NO+1NCSPR TERM 3RT2 RELAY 3RH2
Description
Aux.switch block,front,1NO+1NC, curr.path 1NC, 1NO, f. cont. relays a. motor cont., 3rt2 spring-loaded terminal .1 / .2, .3 / .4
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Type | Front |
Contact Configuration | 1 NO, 1 NC | Size | S00, S0, S2, S3 |
Enclosure Standard | IP20 | Terminal Type | Spring |
Mounting Type | Snap-On | Standards | RoHS Compliant |
UPC | 662643910391 |
Packages
1 - UNIT - 1 |