Abbotsford
sie3rh29212da20

SIEMENS 3RH2921-2DA20 CONT AUX SW LAT 2NO LEFTRIGHT SPR TERM 3RT2 3RH2

Price $59.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RH2921-2DA20

Description

Lateral aux.switch block,side, 2NO, curr.path 1NO, 1NO, for motor contactors, sz s0, spring-loaded terminal r 33/34, 43/44 l 53/54, 63/64

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Type Lateral
Contact Configuration 2 NO Size S00, S0, S2, S3
Enclosure Standard IP20 Terminal Type Spring
Mounting Type Snap-On Standards RoHS Compliant
UPC 662643908534

Packages

1 - UNIT - 1