![sie3rv19011a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267801.jpg?preset=medium)
SIEMENS CANADA 3RV1901-1A 1NO-1NC Siemens Lateral Switch Auxiliary
Description
Msp Side Aux, 1no & 1 Nc
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch Block | Voltage Rating | 24 VAC |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 4 A at 230 VAC |
Number of Poles | 2 | Size | S00-S3 |
Amperage Rating | 10 A | Conductor Size | (2) 18-14 AWG Stranded |
NEMA Rating | NEMA 00, 0, 2, 3 | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Plug-in |
Dimensions | 9.5 mm W x 70 mm D x 90 mm H | For Use With | 3RV Series Motor Starter Protector |
Standards | UL Listed, CSA, EAC, CCC, CE Certified | UPC | 754554409481 |
Packages
1 - UNIT - 1 |