SIEMENS CANADA 3RV1901-1E 1 Block Per 3RV 1NO-1NC Siemens Mountable at the Front Plug In Contact Block
Description
SIEP 3RV1901-1E AUX CONT BLOCK
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch | Type | Transverse |
Contact Form | 1NO, 1NC | Terminal Type | Screw |
Dimensions | 45 mm W x 17 mm D x 12 mm H | Enclosure Type | IP20 |
Mounting | Plug-In | Temperature Rating | -20 to 60 °C |
For Use With | Size S00, S0, S2, S3 Circuit Breaker | Standards | UL Listed, CSA Certified, CCC, EAC Approved |
UPC | 754554409542 |
Packages
1 - UNIT - 1 |