
SIEMENS 3RV29011B Sirius Lateral Auxiliary Switch 2 NO Screw Terminal
Description
Lateral auxiliary switch with screw-type terminals. Plug-in fixing mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Lateral Auxiliary Switch | Amperage Rating | 2 A at 230 V |
Contact Form | 2 NO | Terminal Type | Screw |
Mounting | Side, Top | Standards | UL Listed, CE, CSA Certified, CCC Marked |
Application | For 3RV2 MSP Circuit Breaker | UPC | 662643924701 |
Packages
1 - UNIT - 1 |