
SIEMENS 3RV29011C Sirius Auxiliary Switch 2 NC Screw Terminal
Description
Lateral auxiliary switch with screw-type terminals. Plug-in fixing mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Switch | Voltage Rating | 250 VDC, 690 VAC |
Type | Lateral | Amperage Rating | 2 A DC/10 A AC |
Contact Form | 2 NC | Terminal Type | Screw |
Dimensions | 14.3 mm W x 67.5 mm D x 89.4 mm H | Enclosure Type | IP20 |
Mounting | Plug-in | Temperature Rating | -20 to 60 °C |
Standards | UL Listed, CSA, CCC, CE Certified | Application | For Lateral Auxiliary Switches Auxiliary Switch |
UPC | 662643924718 |
Packages
1 - UNIT - 1 |