
SIEMENS 3RV29012A CONT AUX SIDE MNT1NO1NC SPR FOR 3RV2
Description
Lateral auxiliary switch 1NO+1NC, spring-l. connection, for circuit-breakers, sz s00/s0
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Contact Block | Type | Lateral |
Contact Configuration | 1 NO, 1 NC | Size | S00, S0, S2, S3 |
Terminal Type | Spring Loaded Terminal | Mounting Type | Plug-In |
Standards | RoHS Compliant | UPC | 662643924770 |
Packages
1 - UNIT - 1 |