
SIEMENS 3RV29012B CONT AUX SIDE MNT2NO SPR FOR 3RV2
Description
Lateral auxiliary switch 2s, spring-l. connection, for circuit-breakers, sz s00/s0
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Auxiliary Contact Block | Type | Lateral |
Contact Configuration | 2 NO | Size | S00, S0, S2, S3 |
Terminal Type | Spring Loaded Terminal | Mounting Type | Plug-In |
Standards | RoHS Compliant | UPC | 662643924787 |
Packages
1 - UNIT - 1 |