Abbotsford
sie3tx40102a

SIEMENS 3TX4010-2A CONT AUX 1 NO FOR 3TF3 /3TH3

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3TX4010-2A

Description

Aux. Contact Block,1no

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Contact Voltage Rating 690 V
Contact Configuration 1 NO Conductor Size (2) 18-12 AWG, (2) 0.5 - 1 mm², (2) 0.75 - 2.5 mm²
Enclosure Standard IP20 Mounting Type Snap-On
UPC 754554202723

Packages

1 - UNIT - 1