
SIEMENS CANADA 3TY7561-1AA00 1 NO 1 NC Siemens Auxiliary Contacts Leads Screw Terminals for 3TF44 - 69
Description
Aux Cont Block,r Or L,1no+1nc,sz 2-14
Specifications
Brand Name | Siemens | Sub Brand | Contactors |
Item Name | Auxiliary Contact Block | Voltage Rating | 690 V |
Contact Configuration | 1NO, 1NC | Amperage Rating | 2.3 A |
Conductor Size | 18-12 AWG | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Snap-On |
Dimensions | 12 mm W x 51.5 mm D x 70 mm H | Standards | UL Listed, CSA Certified, CCC, EAC Approved |
Application | For Contactor Relay and Power Contactor | UPC | 754554478494 |
Packages
1 - UNIT - 1 |