![cthc320prp2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303177306.jpg?preset=medium)
C-H C320PRP2 CONTACTORS
Description
C30CN contactor accepts up to a maximum 6 double pole (or combinations) power poles. 4NO poles with 2 double-poles in the 2NO positions (5 6).
Specifications
Brand Name | Eaton | Number of Poles | 2 |
Contact Configuration | 12 NO, 8 NC | Type | Power Pole |
Dimensions | 6.0000 IN X 4.0000 IN X 2.0000 IN | Standards | cUL Listed |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782116124602 |
Packages
1 - UNIT - 1 |