![cthdilm12xrl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12558307.jpg?preset=medium)
EATON 283108 Eaton Moeller 283108 Reversing Wiring Kit
Specifications
Brand Name | Eaton | Item Name | Reversing Switching Kit |
Type | 3-Pole | Amperage Rating | 22 A |
Wattage | 6.6 W | Temperature Rating | -25 to 60 °C |
For Use With | DILM7, DILM9, DILM12 Contactors | Standards | UL Listed, CSA 3211-05 Certified, CSA File No. 012528, UL Category Control No. NLRV, UL File No. E36332, IEC/EN 60947-4-1, UL 508 Listed, CSA-C22.2 No. 14-05, CE Certified |
Application | For Reversing Combinations |
Packages
1 - UNIT - 1 |