![cthdilswd32002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308952791.jpg?preset=medium)
EATON DIL-SWD-32-002 40Amp Eaton DIL Smartwire Function Module, Auto
Description
SWD contactor modules 2 digital inputs for potential-free contacts. 1 electrical interlock for the surface mounting of reversing combinations. 1-0-A switch for manual or automatic operation. Messages: contactor switching position, status of the digital inputs 1 and 2 and of the 1-0-A switch.
Specifications
Brand Name | Eaton | Item Name | Contactor Module |
Type | Pilot device module | Input Type | 2-Digital Inputs |
Mounting | Front | Dimensions | 1.65 in L x 0.47 in W x 1.77 in H |
Includes | (1) Electrical Interlock | Standards | CSA Certified, UL Listed, CE Certified |
Application | Automation And Logic Control Equipment | UPC | 786685879420 |
Packages
1 - UNIT - 1 |