![cthxtcexmld](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12556213.jpg?preset=medium)
EATON XTCEXMLD Eaton Cutler-Hammer Contactor Accessory - Mechanical Interlock
Description
Mechanical interlock for two contactors with AC or DC operated magnet system which are horizontally or vertically mounted. For Frames B–G, mechanical lifespan is 2.5 x 106 operations and the distance between contactors is 0 mm. For Frames L–N, mechanical lifespan is 5 x 106 operations and no auxiliary contact can be mounted between the mechanical interlock and the contactor—the distance between contactors is 15 mm.
Specifications
Brand Name | Cutler Hammer | Sub Brand | None |
Item Name | Mechanical Interlock | Type | Renewal Parts/Accessories |
Dimensions | 3 in L x 3 in W x 1/4 in H | For Use With | XTCE040D XTCE072D XTCF063D XTCF080D Contactors |
Standards | IEC 60947, EN 60947, UL Listed, CE, CCC, CSA Certified, ATEX Compliant | Application | For Motor Control |
UPC | 782116355020 |
Packages
1 - UNIT - 1 |