![cthxtmcxml](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305281697.jpg?preset=medium)
Eaton Cutler-Hammer Mini Contactor Acc. Mechanical Interlock, Frame A
Description
Mechanical interlock for IEC contactors and starters.
Specifications
Brand Name | Eaton | Item Name | Mechanical Interlock |
Type | Miniature Contactor Accessory - Mechanical Interlock | Dimensions | 1-1/2 x 2 x 2 in |
For Use With | IEC Contactors and Starters, XTRM Miniature Control Relays | Standards | CSA Certified, EN 60947, UL Listed, IEC 60947, ATEX Compliant, CE Certified, CCC Certified |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 015080101134 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |