![abbmcbh500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131669552.jpg?preset=medium)
ABB MCBH5-00 Modular Contact Block Holder
Description
Holder for five contact blocks, front mounting.
Specifications
Brand Name | ABB | Item Name | Contact Block Holder |
Material | Plastic | Mounting | Front |
Type | Electrical control modules | Dimensions | 0.048 m W x 0.05 m D x 0.013 m H |
For Use With | 5 Position Pilot Light Device | Standards | CE, RoHS |
Application | For five contact blocks. | UPC | 662019229751 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |