![abbvem4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305381645.jpg?preset=medium)
ABB VEM4 Mechanical and Electrical Interlock Unit
Description
Mechanical and electrical interlock for NF(Z) control relays, left and right sides.
Specifications
Brand Name | ABB | Item Name | Mechanical and Electrical Interlock Unit |
Contact Configuration | 1 NC, 1 NO | Type | Contactors |
Connection | Screw Terminal | Mounting | A 9-A 40, N |
Dimensions | 31.6 mm L x 25 mm W x 43 mm H | For Use With | NF(Z) Control Relays, Left and Right Sides |
Standards | EU Directive 2011/65/EU, IEC 60947-5-1 Compliant | Application | For the Interlocking Of Two AF Contactors |
UPC | 804325546256 |
Packages
1 - UNIT - 1 |