ABB 15D21G024 24V Size 00-1 GE Controls Coil Replacement
Description
Replacement coil for starters. 24 V coil voltage.
Specifications
Brand Name | GE | Item Name | Magnetic Coil |
Type | Replacement | Coil Voltage | 24 VAC |
Frequency Rating | 60 Hz | Dimensions | 3-1/2 in L x 2-1/2 in W x 2 in H |
Material | Metal | For Use With | NEMA Size 00/0/1 300 and 200 Line Type CR205, CR206, CR305, CR306 Contactors, Motor Starters and Motor Controls |
Application | For Electrical Distribution and Control | UPC | 783166313879 |
Packages
1 - UNIT - 1 |