![gec460xe1d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405628.jpg?preset=medium)
ABB 460XE1D GE Controls Enclosure Kit for CPT and Pilot Device
Description
Oversized Enclosure Kit with NEMA Type 1 and provision for CPT or pilot devices, lights.
Specifications
Brand Name | GE | Item Name | Enclosure Kit |
Type | Oversized | Width | 13 in |
Depth | 6-1/2 in | Height | 15 in |
NEMA Rating | NEMA 1 | For Use With | CR460 Series Lighting Contactors |
Application | CPT or Pilot Devices and Lights Applications |
Packages
1 - UNIT - 1 |