Abbotsford
sie3ra19542a

SIEMENS 3RA19542A Mechanical Interlock for S6, S10, S12 3RT10, 3RT12, 3RT14 Size Contactor

Price $139.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RA19542A
Documents Documents

Description

SIRIUS Mechanical interlock. Laterally mountable without auxiliary contacts. Contactor sizes S6, S10 and S12 can be interlocked with each other. No adaptation of mounting depth is necessary. Contactor clearance 10 mm.

Specifications

Brand Name Siemens Item Name Mechanical Interlock
Series/Model 3RA Degree of Protection IP20
Dimensions 64 mm L x 49 mm W x 76.2 mm D For Use With S6, S10, S12 3RT10, 3RT12, 3RT14 Size Contactor
UPC 754554766836

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok