![sie3rf29000ea18](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381487240.jpg?preset=medium)
SIEMENS 3RF2900-0EA18 CONVERTER CTRL VOLTAGE24V AC/DC
Description
Convertor,Solid State,SIRIUS SC,24 VAC/DC Control Voltage,Current Rating 10 - 90 Amps,Power Voltage 24-600 VAC,22.5 mm Width, UL File E143112 in Vol. 1 Sec. 8
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Voltage Converter | Type | Solid State |
Voltage Rating | 24 - 600 VAC | Amperage Rating | 10 - 90 A |
Dimensions | 22.5 mm W | Standards | UL E143112 in Volume 1 Section 8 |
UPC | 754554863184 |
Packages
1 - UNIT - 1 |