![sie3rv29277aa00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298582917.jpg?preset=medium)
SIEMENS 3RV29277AA00 CONT BASE FOR 3RV29SIZE S00/0
Description
Contactor base
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor Base | Size | S00/S0 |
Dimensions | 44.8 mm W x 63.1 mm D x 159.8 mm H | Mounting Type | Snap-On |
For Use With | 3RA2 Load Feeder | Standards | RoHS Compliant |
UPC | 662643925357 |
Packages
1 - UNIT - 1 |