EATON CN15KN3A Definite Purpose Contactor Motor control contactor 3 P, 90 A,
Description
NEMA Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Motor control contactor | Coil Voltage | 120 V |
Phase | 3 | Contact Configuration | 1 NO, 3 NC |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 5.9400 IN X 4.0800 IN X 7.1700 IN | Amperage Rating | 90 A |
Frame Size | Size 3 | Standards | UL Listed, CSA Certified |
Application | For Motor and Power Control Equipment | UPC | 782113603919 |
Packages
1 - UNIT - 1 |