EATON C25ANB125A 25Amp 120V 1 Pole Eaton Definite Purpose Control Contactor
Description
Open type definite purpose compact contractor is current rated at 25 Amps per pole for full inductive load, 30 Amps per pole for resistive load. It is rated with 150 Amps at 240 - 277 Volts for locked motor configuration. It offers maximum motor horse power of 2 HP at 115 Volts, 3 HP at 230 Volts and maximum power of 1.5 kilo-Watts at 115 Volts/2.2 kilowatts at 230 Volts. It features AC coil that rated with operating voltage of 110 - 120 Volts at 50/60 Hz for feasible operation.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open, Compact | Coil Voltage | 110/120 V |
Number of Poles | 1 | Terminal Connection | Quick |
Dimensions | 2.32 x 1.97 x 3.19 in | Amperage Rating | 25 A |
Frequency Rating | 50/60 Hz | HP Rating | 2 hp at 115 V, 3 hp at 230 V |
Includes | Metal Mounting Plate | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685115818 |
Packages
1 - UNIT - 1 |