![cthc25anb125b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12557009.jpg?preset=medium)
EATON C25ANB125B 25Amp 240V 1 Pole Eaton Definite Purpose Control Contactor
Description
Definite purpose contactor offers completely encased design impervious to dust and other environmental elements. Terminal sizes accommodate same or larger wire sizes for majority of contactor sizes.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 208/240 V |
Number of Poles | 1 | Terminal Connection | Quick |
Dimensions | 2.32 x 1.97 x 3.19 in | Voltage Rating | 208 - 240 V |
Amperage Rating | 25 A | Includes | Metal Mounting Plate |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 786685115825 |
Packages
1 - UNIT - 1 |