![cthc25anb130a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323560514.jpg?preset=medium)
EATON C25ANB130A 30Amp 120V 1 Pole Eaton Definite Purpose Control Contactor
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 110 - 120 VAC |
Number of Poles | 1 | Terminal Connection | Quick Connect |
Dimensions | 81.026 x 60.96 x 50.038 mm | Amperage Rating | 30 A |
Standards | UL Listed, CSA Certified | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685115856 |
Packages
1 - UNIT - 1 |