![cthc25anb130b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323560514.jpg?preset=medium)
EATON C25ANB130B 30Amp 240V 1 Pole Definite Purpose Control Contactor
Description
Eaton DP contactors are direct replacements to Siemens DP contactors. Mounting holes align to 60A, eliminating re-tapping and redesign. Eaton terminal sizes accommodate same or larger wire sizes for majority of contactor sizes. Eaton offers completely encased design impervious to dust and other environmental elements. Eaton 50A DP contactors are 15% smaller than Siemens 50A DP contactors. Eaton contactors are RoHS compliant to 75A.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Number of Poles | 1 |
Terminal Connection | Quick | Dimensions | 2.32 x 1.97 x 3.19 in |
Voltage Rating | 208 - 240 V | Amperage Rating | 30 A |
Includes | Metal Mounting Plate | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685115863 |
Packages
1 - UNIT - 1 |