EATON C25BNB220A 2-Pole 20Amp 120V Coil Eaton Cutler-Hammer Definite Purpose Contactor, Black
Description
Eaton’s 20–40A, single- and two-pole, Type C25 contactors from Eaton’s electrical sector feature a compact, efficient design with a low VA coil and straight-through wiring. Suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Non-Reversing, Compact, Open | Coil Voltage | 110 - 120 VAC at 50/60 Hz |
Full Load Current | 20 A Inductive/30 A Resistive | Number of Poles | 2 |
Terminal Connection | Binding Head Screw and Quick Connect (Side-By-Side) | Dimensions | 2.3200 IN X 1.9700 IN X 3.1900 IN |
Amperage Rating | 20 A | Frequency Rating | 50/60 Hz |
Standards | UL Listed, CSA Certified | Application | For Motor and Power Control Equipment |
UPC | 786685115948 |
Packages
1 - UNIT - 1 |