![cthc25bnb230b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303250778.jpg?preset=medium)
EATON C25BNB230B 30Amp 2Pole 208-240VAC Eaton Definite Purpose Contactor
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Non-Reversing, Compact, Open | Coil Voltage | 208 - 240 VAC at 50/60 Hz |
Full Load Current | 30 A Inductive/40 A Resistive | Number of Poles | 2 |
Terminal Connection | Binding Head Screw and Quick Connect (Side-By-Side) | Dimensions | 2.3200 IN X 1.9700 IN X 3.1900 IN |
Voltage Rating | 208 - 240 V | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | Standards | UL Listed, CSA Certified |
Application | For Motor and Power Control Equipment | UPC | 786685116037 |
Packages
1 - UNIT - 1 |