![cthc25bnb240a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307210257.jpg?preset=medium)
EATON C25BNB240A 2 Pole 40Amp 120VAC 7-1/2HP Eaton Type C25 Compact Definite Purpose Contactor
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Non-Reversing, Compact, Open | Coil Voltage | 110 - 120 VAC at 50/60 Hz |
Full Load Current | 40 A Inductive/50 A Resistive | Number of Poles | 2 |
Terminal Connection | Binding Head Screw and Quick Connect (Side-By-Side) | Dimensions | 2.3200 IN X 1.9700 IN X 3.1900 IN |
Voltage Rating | 110 - 120 V | Amperage Rating | 40 A |
Frequency Rating | 50/60 Hz | Frame Size | Compact, two-pole |
Standards | UL Listed, CSA Certified | Application | For Motor and Power Control Equipment |
UPC | 786685116075 |
Packages
1 - UNIT - 1 |