EATON C25BNB240T 2 Pole 40Amp 24VAC 7-1/2HP Compact Definite Purpose Contactor
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 24 VAC at 50/60 Hz |
Full Load Current | 40 A Inductive, 50 A Resistive | Number of Poles | 2 |
Terminal Connection | Binding Head Screw and Quick Connect | Dimensions | 81.026 x 58.928 x 50.038 mm |
Voltage Rating | 24 VAC | Amperage Rating | 40 A |
Frame Size | Compact, two-pole | Standards | UL Recognized, CSA Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685116105 |
Packages
1 - UNIT - 1 |