![cthc25bnb330b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369212029.jpg?preset=medium)
ETN C25DNF330B Definite Purpose Con
Description
Motor control contactor with open enclosure with metal mounting plate. Box lugs (Posidrive setscrew) and quick connect terminals (side by side). Maximum temperature 65°C.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open, Non-Reversing | Coil Voltage | 208/240 V |
Number of Poles | 3 | Terminal Connection | Quick, Box Lug |
Dimensions | 3.35 x 2.4 x 3-3/4 in | Amperage Rating | 30 A |
Includes | Metal Mounting Plate | Standards | UL Listed, CSA Certified |
UPC | 782116311347 |